




€80.78/ pieceexcl. VAT
€97.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 08B-1 |
Series | KSR |
Type | BS 08B-1 |
Number of teeth | 19 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 77.1 mm |
Outer Diameter | 82.5 mm |
Inner Diameter | 25 mm |
Total width | 31 mm |
Tooth width Simplex | 7 mm |
Material | Sintered iron C10 |
Norm | DIN 8187, DIN 8188 |