INA

INA Roller Chain Idler Sprocket Unit KSR20-L0-16-10-12-16

  • ERIKS:11669701
  • Manufacturer:4012802789720
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Roller chain idler sprocket units are guidance and return units for roller bush chains and roller chains. They can compensate for chain stretch resulting from operation and give smoother system running under high loads and speeds. The ready-to-fit units comprise sprockets and deep groove ball bearings or radial insert ball bearings. Since the inner ring of the deep groove ball bearing is extended on both sides, no additional spacer rings are required.
Save to list

€80.48/ pieceexcl. VAT

€97.38incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KSR
Type
BS 16B-1
Series
KSR
Type
BS 16B-1
Number of teeth
12
Pitch
25.4 mm
Pitch
1 in
Pitch circle
98.1 mm
Outer Diameter
107.6 mm
Inner Diameter
20 mm
Taper Lock
3525
Total width
17.7 mm
Tooth width Simplex
15.3 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187
Weight
0.6 kg
C
14 mm
B
17.7 mm
D
47 mm