




64,13 €/ pieceexcl. VAT
77,60 €incl. VAT
9 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 16B-1 |
Series | KSR |
Type | BS 16B-1 |
Number of teeth | 12 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 98.1 mm |
Outer Diameter | 107.6 mm |
Inner Diameter | 20 mm |
Taper Lock | 1215 |
Hub diameter | 47 mm |
Total width | 17.7 mm |
Tooth width Simplex | 15.3 mm |
Material | Steel (ST52) |
Norm | DIN 8187, DIN 8188 |
Weight | 0.6 kg |
C | 14 mm |
B | 17.7 mm |
D | 47 mm |