INA

INA Roller Chain Idler Sprocket Unit KSR20-B0-12-10-15-16

  • ERIKS:11669699
  • Manufacturer:4012802789553
Image 1
Image 2
Image 1
Image 2
Roller chain idler sprocket units are guidance and return units for roller bush chains and roller chains. They can compensate for chain stretch resulting from operation and give smoother system running under high loads and speeds. In series KSR..-B0, the inner ring is located on the shaft by means of a locking collar. The bearing bore of this series has a plus tolerance. As a result, unmachined shafts up to ISO tolerance h9 can be used under moderate loads and speeds.
Save to list

€78.39/ pieceexcl. VAT

€94.85incl. VAT

18 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KSR
Type
BS 12B-1
Series
KSR
Type
BS 12B-1
Number of teeth
15
Pitch
19.05 mm
Pitch
3/4 in
Pitch circle
91.6 mm
Outer Diameter
99.2 mm
Inner Diameter
20 mm
Total width
31 mm
Tooth width Simplex
10.5 mm
Material
Steel C45 (1.0503)
Norm
DIN 8187, DIN 8188