




€64.13/ pieceexcl. VAT
€77.60incl. VAT
13 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 12B-1 |
Series | KSR |
Type | BS 12B-1 |
Number of teeth | 15 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 91.6 mm |
Outer Diameter | 99.2 mm |
Inner Diameter | 16.2 mm |
Total width | 18.3 mm |
Tooth width Simplex | 10.5 mm |
Material | Sintered iron D39 |
Norm | DIN 8187 |