






€72.23/ pieceexcl. VAT
€87.40incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 12B-1 |
Series | KSR |
Type | BS 12B-1 |
Number of teeth | 13 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 79.6 mm |
Outer Diameter | 87 mm |
Inner Diameter | 16.2 mm |
Taper Lock | 3535 |
Total width | 18.3 mm |
Tooth width Simplex | 10.5 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187, DIN 8188 |
Weight | 0.31 kg |
C | 12 mm |
B | 18.3 mm |
D | 40 mm |