INA

INA Roller Chain Idler Sprocket Unit KSR16-L0-12-10-13-08

  • ERIKS:23195950
  • Manufacturer:4012802789867
Image 1
Image 2
Image 1
Image 2
Roller chain idler sprocket units are guidance and return units for roller bush chains and roller chains. They can compensate for chain stretch resulting from operation and give smoother system running under high loads and speeds. The ready-to-fit units comprise sprockets and deep groove ball bearings or radial insert ball bearings. Since the inner ring of the deep groove ball bearing is extended on both sides, no additional spacer rings are required.
Save to list

€46.98/ pieceexcl. VAT

€56.85incl. VAT

10 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KSR
Type
BS 12B-1
Series
KSR
Type
BS 12B-1
Number of teeth
13
Pitch
19.05 mm
Pitch
3/4 in
Pitch circle
79.6 mm
Outer Diameter
87 mm
Inner Diameter
16.2 mm
Total width
18.3 mm
Tooth width Simplex
10.5 mm
Material
Sintered iron C10
Norm
DIN 8187, DIN 8188