






€54.94/ pieceexcl. VAT
€66.48incl. VAT
6 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 10B-1 |
Series | KSR |
Type | BS 10B-1 |
Number of teeth | 17 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 86.4 mm |
Outer Diameter | 93.1 mm |
Inner Diameter | 16.2 mm |
Pilot bore | 16.2 mm |
Total width | 18.3 mm |
Tooth width Simplex | 8.7 mm |
Material | Sintered iron D39 |
Norm | DIN 8187, DIN 8188 |
Weight | 0.33 kg |
C | 12 mm |
B | 18.3 mm |
D | 40 mm |