




€38.98/ pieceexcl. VAT
€47.17incl. VAT
15 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 08B-1 |
Series | KSR |
Type | BS 08B-1 |
Number of teeth | 18 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 73.1 mm |
Outer Diameter | 78.6 mm |
Inner Diameter | 16.2 mm |
Total width | 18.3 mm |
Tooth width Simplex | 7 mm |
Material | Sintered iron C10 |
Norm | DIN 8187 |