




€50.70/ pieceexcl. VAT
€61.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 08B-1 |
Series | KSR |
Type | BS 08B-1 |
Number of teeth | 16 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 65.1 mm |
Outer Diameter | 70.5 mm |
Inner Diameter | 16.2 mm |
Total width | 18.3 mm |
Tooth width Simplex | 7 mm |
Material | Steel (ST52) |
Norm | DIN 8187, DIN 8188 |