






€52.25/ pieceexcl. VAT
€63.22incl. VAT
9 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 12B-1 |
Series | KSR |
Type | BS 12B-1 |
Number of teeth | 13 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 79.6 mm |
Outer Diameter | 87 mm |
Inner Diameter | 15 mm |
Taper Lock | 3030 |
Total width | 28.6 mm |
Tooth width Simplex | 10.5 mm |
Material | Sintered iron C10 |
Norm | DIN 8187, DIN 8188 |
Weight | 0.34 kg |
C | 12 mm |
D3 | 28.4 mm |
B1 | 28.6 mm |
D | 40 mm |
W | 3 MMT |