






€46.64/ pieceexcl. VAT
€56.43incl. VAT
7 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 10B-1 |
Series | KSR |
Type | BS 10B-1 |
Number of teeth | 14 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 71.3 mm |
Outer Diameter | 78 mm |
Inner Diameter | 15 mm |
Taper Lock | 4040 |
Total width | 28.3 mm |
Tooth width Simplex | 8.7 mm |
Material | Sintered iron C10 |
Norm | DIN 8187, DIN 8188 |
Weight | 0.52 kg |
C | 12 mm |
D3 | 28.4 mm |
B1 | 28.3 mm |
D | 40 mm |
W | 3 MMT |