




€42.98/ pieceexcl. VAT
€52.01incl. VAT
52 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 08B-1 |
Series | KSR |
Type | BS 08B-1 |
Number of teeth | 16 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 65.1 mm |
Outer Diameter | 70.5 mm |
Inner Diameter | 15 mm |
Total width | 28.6 mm |
Tooth width Simplex | 7 mm |
Material | Sintered iron C10 |
Norm | DIN 8187 |