






42,75 €/ pieceexcl. VAT
51,73 €incl. VAT
28 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KSR |
Type | BS 06B-1 |
Series | KSR |
Type | BS 06B-1 |
Number of teeth | 20 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 60.9 mm |
Outer Diameter | 65 mm |
Inner Diameter | 15 mm |
Taper Lock | 1108 |
Total width | 28.6 mm |
Tooth width Simplex | 5.2 mm |
Material | Sintered iron C10 |
Norm | DIN 8187 |
Weight | 0.17 kg |
C | 12 mm |
D3 | 28.4 mm |
B1 | 28.6 mm |
D | 40 mm |
W | 3 MMT |