

€597.30/ pieceexcl. VAT
€722.73incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GK..-DO |
Inner Diameter | 80 mm |
Thread type | Welding shank |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 402000 N |
Static load rating | 624000 N |