

€115.62/ pieceexcl. VAT
€139.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GK..-DO |
Inner Diameter | 40 mm |
Thread type | Welding shank |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 99100 N |
Static load rating | 156000 N |
€152.07/ pieceexcl. VAT
€184.00incl. VAT
Estimated delivery date - 12/11/2026