

€62.87/ pieceexcl. VAT
€76.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GK..-DO |
Inner Diameter | 25 mm |
Thread type | Welding shank |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 48300 N |
Static load rating | 70800 N |
€71.12/ pieceexcl. VAT
€86.06incl. VAT
Estimated delivery date - 12/11/2026