

€30.71/ pieceexcl. VAT
€37.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIL..-DO |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | Internal thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 3400 N |
Static load rating | 10300 N |
€40.06/ pieceexcl. VAT
€48.47incl. VAT
Estimated delivery date - 10/11/2026