

€28.61/ pieceexcl. VAT
€34.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..-DO |
Inner Diameter | 8 mm |
Thread Size | M 8 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
Dynamic load rating | 5590 N |
Static load rating | 12900 N |
€33.23/ pieceexcl. VAT
€40.21incl. VAT
Estimated delivery date - 10/11/2026