

€97.46/ pieceexcl. VAT
€117.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAKRB..-PC |
Inner Diameter | 18 mm |
Thread Size | M 18x2.5 |
Thread type | External thread right hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |