

€83.77/ pieceexcl. VAT
€101.36incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAKL..-PB |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | External thread left hand |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Bronze |
Dynamic load rating | 31400 N |
Static load rating | 45600 N |
€87.67/ pieceexcl. VAT
€106.08incl. VAT
Estimated delivery date - 10/11/2026