

€50.96/ pieceexcl. VAT
€61.66incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIKL..-PW |
Inner Diameter | 14 mm |
Thread Size | M 14 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE-bronze-film |
Dynamic load rating | 31000 N |
Static load rating | 32000 N |