

€87.05/ pieceexcl. VAT
€105.33incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAKSR..-PS |
Inner Diameter | 6 mm |
Thread Size | M 6 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
Dynamic load rating | 7650 N |
Static load rating | 2500 N |