

€101.82/ pieceexcl. VAT
€123.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIL..UK |
Inner Diameter | 25 mm |
Thread Size | M 24x2 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 51100 N |
Static load rating | 105000 N |
€115.08/ pieceexcl. VAT
€139.25incl. VAT
Estimated delivery date - 10/11/2026