

€55.34/ pieceexcl. VAT
€66.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIL..UK |
Inner Diameter | 15 mm |
Thread Size | M 14 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 17800 N |
Static load rating | 44800 N |
€66.49/ pieceexcl. VAT
€80.45incl. VAT
Estimated delivery date - 10/11/2026