

€55.59/ pieceexcl. VAT
€67.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAR..-UK |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | External thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 31300 N |
Static load rating | 75600 N |
€73.33/ pieceexcl. VAT
€88.73incl. VAT
Estimated delivery date - 10/11/2026