

€67.07/ pieceexcl. VAT
€81.15incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..UK |
Inner Diameter | 20 mm |
Thread Size | M 20x1.5 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 31300 N |
Static load rating | 75600 N |
€77.14/ pieceexcl. VAT
€93.34incl. VAT
Estimated delivery date - 10/11/2026