

€54.69/ pieceexcl. VAT
€66.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GAL..UK |
Inner Diameter | 17 mm |
Thread Size | M 16 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |
Dynamic load rating | 22500 N |
Static load rating | 56500 N |
€70.13/ pieceexcl. VAT
€84.86incl. VAT
Estimated delivery date - 10/11/2026