

€716.30/ pieceexcl. VAT
€866.72incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GIR..-UK-2RS-A |
Inner Diameter | 60 mm |
Thread Size | M 52x3 |
Thread type | Internal thread right hand |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |
With sealing | Yes |
Dynamic load rating | 691000 N |
Static load rating | 485000 N |