






€98.18/ pieceexcl. VAT
€118.80incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASE |
Type | Plummer-block Bearing Unit |
Housing style | Plummer Block |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Cast iron |
Shaft diameter | 45 mm |
Length | 192 mm |
Height | 107 mm |
Width | 14 mm |
Shaft height | 54 mm |
Centre distance of mounting holes | 150 mm |
Housing | ASE09 |
€102.23/ pieceexcl. VAT
€123.70incl. VAT
Estimated delivery date - 12/11/2026