

€180.88/ pieceexcl. VAT
€218.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-2RS-E |
Inner Diameter | 80 mm |
Outer Diameter | 120 mm |
Width | 55 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€233.37/ pieceexcl. VAT
€282.38incl. VAT
Estimated delivery date - 11/11/2026