

€69.88/ pieceexcl. VAT
€84.55incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-HO-2RS-E |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 40 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€98.87/ pieceexcl. VAT
€119.63incl. VAT
Estimated delivery date - 12/11/2026