

€40.33/ pieceexcl. VAT
€48.80incl. VAT
28 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-E |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 32 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€51.69/ pieceexcl. VAT
€62.54incl. VAT
Estimated delivery date - 11/11/2026