

€34.37/ pieceexcl. VAT
€41.59incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-2RS-E |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 25 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€44.24/ pieceexcl. VAT
€53.53incl. VAT
21 In stock - Estimated delivery date 10/11/2026