

€33.01/ pieceexcl. VAT
€39.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-LO-E |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 25 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€42.47/ pieceexcl. VAT
€51.39incl. VAT
1 In stock - Estimated delivery date 10/11/2026