

€16.33/ pieceexcl. VAT
€19.76incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-E |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€20.97/ pieceexcl. VAT
€25.37incl. VAT
4 In stock - Estimated delivery date 10/11/2026