

€10.93/ pieceexcl. VAT
€13.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-DO-E |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 9 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
€14.06/ pieceexcl. VAT
€17.01incl. VAT
Estimated delivery date - 11/11/2026