

€7,635.12/ pieceexcl. VAT
€9,238.50incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FO-2RS-A |
Inner Diameter | 200 mm |
Outer Diameter | 320 mm |
Width | 165 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |