

€43.82/ pieceexcl. VAT
€53.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-FW |
Inner Diameter | 8 mm |
Outer Diameter | 19 mm |
Width | 11 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/PTFE |