

€82.32/ pieceexcl. VAT
€99.61incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | GE..-UK-2TS |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 28 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Hard chromium/ELGOGLIDE |