




€53.79/ pieceexcl. VAT
€65.09incl. VAT
20 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PSHE |
Type | Plummer Block Housing Unit |
Housing style | Plummer Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bolt size | M 10 |
Shaft diameter | 25 mm |
Length | 70 mm |
Height | 70 mm |
Width | 36 mm |
Centre distance of mounting holes | 50.8 mm |
Housing | SHE05 |