




€134.87/ pieceexcl. VAT
€163.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASEY |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 20 mm |
Length | 127 mm |
Height | 65.5 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 95 mm |
Bearing | GYE20-KRR-B-FA107-VA |
Housing | GEH.ASE04-TV |