




€27.57/ pieceexcl. VAT
€33.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PBY |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 12 mm |
Length | 85.7 mm |
Height | 43.2 mm |
Shaft height | 22.2 mm |
Centre distance of mounting holes | 68 mm |
Bearing | AY12-XL-NPP-B |
Housing | GEH40-BT |
Dynamic load rating | 10100 N |
Static load rating | 4750 N |