




€177.00/ pieceexcl. VAT
€214.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | TASE |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 55 mm |
Length | 222 mm |
Height | 124.5 mm |
Shaft height | 63.5 mm |
Centre distance of mounting holes | 176 mm |
Bearing | GE55-XL-KTT-B |
Housing | ASE11 |