




€157.33/ pieceexcl. VAT
€190.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSAO |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 220 mm |
Height | 116 mm |
Shaft height | 60 mm |
Centre distance of mounting holes | 170 mm |
Bearing | GNE40-XL-KRR-B |
Housing | SAO08 |