




€1,393.52/ pieceexcl. VAT
€1,686.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RSAO |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 100 mm |
Length | 440 mm |
Height | 280 mm |
Shaft height | 145 mm |
Centre distance of mounting holes | 375 mm |
Bearing | GNE100-KRR-B |
Housing | GG.SAO20 |