




€184.02/ pieceexcl. VAT
€222.66incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASE |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 60 mm |
Length | 240 mm |
Height | 140 mm |
Shaft height | 69.9 mm |
Centre distance of mounting holes | 190 mm |
Bearing | GE60-KRR-B |
Housing | GG.ASE12-N |
€185.45/ pieceexcl. VAT
€224.39incl. VAT
7 In stock - Estimated delivery date 06/11/2026