




€81.77/ pieceexcl. VAT
€98.94incl. VAT
14 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASE |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Length | 179 mm |
Height | 99 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 138 mm |
Bearing | GE40-KRR-B |
Housing | GG.ASE / AK08-N |
€86.00/ pieceexcl. VAT
€104.06incl. VAT
10 In stock - Estimated delivery date 06/11/2026