




€95.25/ pieceexcl. VAT
€115.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RASE |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Corrotect® |
Shaft diameter | 35 mm |
Length | 163 mm |
Height | 93 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 126 mm |
Bearing | GE35-KRR-B-FA125.5 |
Housing | GG.ASE07-N-FA125.1 |