




€53.72/ pieceexcl. VAT
€65.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PBS |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 159 mm |
Height | 85 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 119 mm |
Bearing | RAE30-XL-NPP-B |
Housing | GEH62-PBS |